Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1 in, FNPT

  • Mfr # 1-350XLFT

  • Zoro # G908230087


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Width
4 1/8 in
Length
12 1/4 in
Features
Blow Out Flush Fitting Available, Law Compliant, Low-Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top-Mounted Test Cocks Ease Installations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350XLFT
Zoro #
G908230087
UPC #
612052072463
Country of Origin
United States

Dimensions

Width
4 1/8 in
Length
12 1/4 in
Height
5 in
Overall Height
5 in
Size
1 in
Nominal Valve Size
1 in
Overall Width
4.13 in
Overall Length
12.25 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Check Valve Length
7 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Features
Blow Out Flush Fitting Available, Law Compliant, Low-Lead Design is Suitable for Drinking Water, Patented Removable Pressure Vessel, Top-Mounted Test Cocks Ease Installations
Max. Pressure
175 psi
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE 1015, AWWA C510, C-UL Classified, CSA B64.5, IAPMO, UL Classified
Max. Temp.
180 Degrees F
Flow
74 gpm
Connection
FNPT
Spring Material
Stainless Steel
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1015, AWWA C510, C-UL Classified, CSA B64.5, cUPC Listed, NSF/ANSI/CAN 61 and 372, UL Listed
Connection Type - Side 1
NPTF
Mounting Orientation
Horizontal, Vertical
Includes Strainer
No Strainer
Backflow Preventer Type
Double Check Assembly (DC)
Connection Gender - Side 2
Female
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Connection Type - Side 2
NPTF
Hazard Protection Level
Low Health Hazard
Shut-Off Valve Included
Ball Valve
Includes Freeze Sensor
No Freeze Sensor
Connection Gender - Side 1
Female
Maximum Pressure - Operating
175 psi
Handle Material
Stainless Steel
Operating Temperature - Minimum
33 Degrees F
Valve Series
350XL

Description

Backflow Preventer,1 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.