Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 1/2 in, FNPT

  • Mfr # 12-975XL3

  • Zoro # G008230062


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Width
2 7/8 in
Flow
11 gpm
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-975XL3
Zoro #
G008230062
UPC #
612052317335
Country of Origin
China

Dimensions

Width
2 7/8 in
Length
9 5/16 in
Height
6 19/32 in
Overall Height
6.59 in
Size
1/2 in
Overall Length
9.31 in
Overall Width
2.88 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Flow
11 gpm
Max. Temp.
180 Degrees F
Features
Compact and Shortest Bronze Small Backflow Valve on the Market Allowing for Installation Versatility, EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC, NSF/ANSI 61
Connection
FNPT
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC Listed, Lead Free (0.25% Max Weighted Average Lead Content), NSF/ANSI 61
Max. Pressure
175 psi
Spring Material
Stainless Steel
Includes Strainer
No Strainer
Connection Gender - Side 1
Male
Handle Material
Stainless Steel
Connection Type - Side 1
NPT
Maximum Pressure - Operating
175 psi
Backflow Preventer Type
Reduced Pressure Assembly (RP)
For Media
Water
Hazard Protection Level
High Health Hazard
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
NPT
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Horizontal
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 2
Male
Valve Series
975XL3

Description

Backflow Preventer,1/2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.