Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, 2 in, FNPT

  • Mfr # 2-375XLS

  • Zoro # G408230013


product price: $2,300.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Width
6 1/2 in
Connection
FNPT
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-375XLS
Zoro #
G408230013
UPC #
612052078496
Country of Origin
United States

Dimensions

Width
6 1/2 in
Height
9 1/2 in
Length
16 in
Size
2 in
Overall Height
9.5 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Overall Length
16 in
Overall Width
9.5 in
Connection Size - Side 1
2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
Up to 180 Degrees F
Connection
FNPT
Max. Temp.
180 Degrees F
Flow
245 gpm
Max. Pressure
175 psi
Standards
Annex G, Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1013, AWWA C511, C-UL Classified, CSA B64.4, IAPMO Listed, NSF Listed-Standard 61, NSF/ANSI 61, UL Listed
Compliance
ASSE 1024, CSA, NSF/ANSI/CAN 61
Spring Material
Stainless Steel
Features
Durable UV Resistant Reinforced Nylon EZSwap Pressure Vessel Resists Corrosion and Mineral Build-upto Better withstand Harsh Outdoor Conditions, EZSwap(TM) Pressure Vessel is Quickly Removed and Replaced with Flush Tool (FLUSH) for Simple Line Flushing to Remove Fouling Debris, Idea for any Backflow Replacement Application, Labor Savings from Ease of Flushing with only One Person Saves upto 15 Minutes Per Installation, Line Flushing with Flush Fitting Tool is Simple, Safe, and Easily Directed to a Safe Drain, Short Lay Length Allows Installation in Tight Spaces
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
NPTF
Maximum Pressure - Operating
175 psi
Hazard Protection Level
High Health Hazard
Shut-Off Valve Included
Ball Valve
Connection Type - Side 1
NPTF
Mounting Orientation
Horizontal
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
Strainer Included
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Gender - Side 2
Female
Valve Series
375XLB

Description

Backflow Preventer,2 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.