Zoro Homepage

Backflow Preventer, 3/4 in, Bronze

  • Mfr # 34-975XLD

  • Zoro # G508230111


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Width
3 3/16 in
Size
3/4 in
Length
16 1/8 in
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, C-UL Classified, CSA, IAPMO Listed, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-975XLD
Zoro #
G508230111
UPC #
612052049144
Country of Origin
China

Dimensions

Width
3 3/16 in
Size
3/4 in
Length
16 1/8 in
Overall Height
8.5 in
Nominal Valve Size
3/4 in
Overall Length
12 in
Connection Size - Side 2
3/4 in
Check Valve Length
7 3/4 in
Connection Size - Side 1
3/4 in
Overall Width
5.13 in

Details

Item
Backflow Preventer
Body Material
Bronze
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, C-UL Classified, CSA, IAPMO Listed, UL Listed
Spring Material
Stainless Steel
Max. Temp.
180 Degrees F
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, IAPMO, NSF/ANSI 61
Flow
44 gpm
Max. Pressure
175 psi
Features
Short Lay Length Eases Replacement and Repair Time, Trusted and Recognized Favorite by Installers Worldwide, Wye Pattern Design Provides Separate Access to Checks and Relief Valve for Reduced Labor Costs
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Connection Gender - Side 2
Male
Backflow Preventer Type
Reduced Pressure Detector Assembly (RPDA)
Hazard Protection Level
High Health Hazard
Operating Temperature - Maximum
180 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Includes Strainer
No Strainer
Connection Gender - Side 1
Male
Mounting Orientation
Horizontal
Valve Series
975XL

Description

Backflow Preventer,3/4 in,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.