Backflow Preventer, 3/4 in, FNPT
- Mfr # 34-950XLD
- Zoro # G4115868
product price:
$
237.99
/ea
Free Shipping & Returns
Key Features
Mounting Position
Horizontal
Length
11.25 in
Max. Temp.
180° F
Size
0.75 in
Max. Pressure
175 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-950XLD
- Zoro #
- G4115868
- UPC #
- 612052085197
- Country of Origin
- China
- Mounting Position
- Horizontal
- Max. Temp.
- 180° F
- Max. Pressure
- 175 psi
- Includes Freeze Sensor
- No Freeze Sensor
- Shut-Off Valve Included
- Ball Valve
- Connection Gender - Side 2
- Female
- Backflow Preventer Type
- Double Check Assembly (DC)
- Flow
- 45 gpm
- Item
- Backflow Preventer
- Mounting Orientation
- Horizontal, Vertical
- Operating Temperature - Maximum
- 180 Degrees F
- Body Material
- Bronze
- Connection Type - Side 1
- NPT
- Seat Material
- PPO
- For Media
- Water
- Standards
- Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1015, AWWA C510, CSA B64.5
- Maximum Pressure - Operating
- 175 psi
- Hazard Protection Level
- Low Hazard
- Includes Strainer
- No Strainer
- Connection Gender - Side 1
- Female
- Operating Temperature - Minimum
- 33 Degrees F
- Spring Material
- Stainless Steel
- Connection Type - Side 2
- NPT
- Valve Series
- 950XL
Dimensions
- Length
- 11.25 in
- Size
- 0.75 in
- Width
- 10 in
- Overall Height
- 6.5 in
- Connection Size - Side 1
- 3/4 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Check Valve Length
- 7 in
- Overall Width
- 4.5 in
- Overall Length
- 11.25 in
Description
- UL® and C-UL® Classified (less shut-off valves)
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- Short lay length provides easy installation in compact spaces
- Seats and silicone seal rings are fully replaceable for low lifetime costs
- Safely protects potable water supply from polluted water
- Construction offers corrosion-resistance and winterization
- ASSE® Listed 1015
- IAPMO® Listed
- CSA® Listed
- AWWA Compliant C510
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.