Check Valve Trim Kit, 4 in to 12 in Riser Check, Bronze, 200 psi
- Mfr # 4-12-CHECKTRIM
- Zoro # G315778585
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Max. Pressure
200 psi
Min. Temp. - Valves
33° F
Includes
Two Gauges, Two Isolation Valves, Fittings And Drain Valve
Max. Temp.
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-12-CHECKTRIM
- Zoro #
- G315778585
- UPC #
- 612052324586
- Country of Origin
- China
- Body Material
- Bronze
- Max. Pressure
- 200 psi
- Min. Temp. - Valves
- 33° F
- Includes
- Two Gauges, Two Isolation Valves, Fittings And Drain Valve
- Max. Temp.
- 180 Degrees F
- Mounting Position
- Vertical
- Color
- Bronze
Dimensions
- Width
- 8.86 in
- Length
- 8.86 in
- Overall Height
- 7.09 in
Description
The Zurn 4-12-CHECKTRIM is an optional Check Trim Kit sold separately to complete 4in to 12in Riser Check. Check Trim Kit includes two gauges, two isolation valves, fittings and drain valve.
- Check Trim Kit to be used with F210R Riser Check
- Kit includes two gauges, two isolation valves, fittings and drain valve
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.