Zoro Homepage

Double Check Backflow Preventer

  • Mfr # 6-350A

  • Zoro # G813342509


product price: $9,264.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Includes
Double Check Valve Assembly
Overall Height
25 in
Standards
ASSE Listed 1015, AWWA C606, AWWA Compliant C510 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 220-04-M Vol 2, UL Classified
Flow
1,500 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-350A
Zoro #
G813342509
UPC #
612052047867
Country of Origin
United States

Dimensions

Overall Height
25 in
Overall Length
47.25 in
Nominal Valve Size
6 in
Check Valve Length
25 7/8 in
Overall Width
15.5 in
Connection Size - Side 1
6 in
Connection Size - Side 2
6 in

Details

Item
Double Check Backflow Preventer
Body Material
Ductile Iron
Includes
Double Check Valve Assembly
Standards
ASSE Listed 1015, AWWA C606, AWWA Compliant C510 (with Gates only), AWWA Compliant C550, C-UL Classified, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.5, cUPC Listed, FDA Approved, FM Approved, NSF/ANSI/CAN 61, NYC MEA 220-04-M Vol 2, UL Classified
Flow
1,500 gpm
Spring Material
Stainless Steel
Seat Material
EPDM
Maximum Pressure - Operating
175 psi
Seal Material
Buna-N, EPDM
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Vertical
Connection Type - Side 2
Grooved
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
Grooved
Shut-Off Valve Included
NRS Gate Valve
For Media
Potable Water
Includes Freeze Sensor
No Freeze Sensor
Operating Temperature - Minimum
33 Degrees F
Includes Strainer
No Strainer
Maximum Pressure - Steam
175 psi
Includes Flood Protection
No Flood Protection
Valve Series
350A

Description

Double Check Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.