Zoro Homepage

Double Check Backflow Preventer, SS

  • Mfr # 10-350AST

  • Zoro # G713342517


product price: $20,184.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Spring Material
Stainless Steel
Standards
Seat Material
EPDM
Overall Height
33.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-350AST
Zoro #
G713342517
UPC #
612052200828
Country of Origin
United States

Dimensions

Overall Height
33.13 in
Overall Length
55.75 in
Connection Size - Side 1
10 in
Connection Size - Side 2
10 in
Overall Width
21.25 in
Nominal Valve Size
10 in
Check Valve Length
29 1/2 in

Description

Double Check Backflow Preventer,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.