Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Check Valve Backflow Preventer

  • Mfr # 8-350ASTDA

  • Zoro # G7737394


product price: $19,711.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Body Material
Stainless Steel
Standards
ASSE Listed 1048, AWWA Compliant C510, C-UL Classified, FM Approved, Lead-Free Law Compliant, UL Classified
Seat Material
Plastic
Spring Material
Stainless Steel
Overall Height
45.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-350ASTDA
Zoro #
G7737394
UPC #
612052200934
Country of Origin
United States

Dimensions

Overall Height
45.38 in
Overall Width
26.13 in
Overall Length
52.75 in
Connection Size - Side 2
8 in
Connection Size - Side 1
8 in
Nominal Valve Size
8 in

Details

Item
Double Check Valve Backflow Preventer
Body Material
Stainless Steel
Standards
ASSE Listed 1048, AWWA Compliant C510, C-UL Classified, FM Approved, Lead-Free Law Compliant, UL Classified
Seat Material
Plastic
Spring Material
Stainless Steel
Connection Type - Side 2
Flange
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Horizontal, Vertical
For Media
Water
Includes Strainer
No Strainer
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
Flange
Seal Material
Buna-N, EPDM
Shut-Off Valve Included
OSY Gate Valve
Hazard Protection Level
Low Health Hazard
Backflow Preventer Type
Double Check Detector Assembly (DCDA)
Valve Series
350ASTDA

Description

Double Check Valve Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.