Zoro Homepage

Dual Check Valve, Bronze, 1, MNPTxFNPT

  • Mfr # 1MX1UF-700XL

  • Zoro # G4452402


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
MNPT x Union FNPT
Connection
MNPT x FNPT
Body Material
Cast Bronze ASTM B 584
Flow Design
Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MX1UF-700XL
Zoro #
G4452402
UPC #
612052094113
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1"
Width
2"
Length
4 1/2 in
Pipe or Tube Size - Check Valves
1 in
Overall Height
2 in
Overall Length
4.5 in
Pipe or Tube Size
1 in
Overall Width
2 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Description

Dual Check Valve, Size 1 In., Connection MNPT x Union FNPT, Body Material Bronze, Max. Temp. 180 Degrees , Max. Pressure 175 psi, Length 4 1/2 in, Standards ASSE, CSA, NSF/ANSI/CAN 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.