Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Check Valve, Bronze, 3/4", FNPT

  • Mfr # 34UFX34F-700XL

  • Zoro # G4461073


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
Union FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Cast Bronze ASTM B 584
Mechanism and Body Design
Inline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34UFX34F-700XL
Zoro #
G4461073
UPC #
612052075631
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4"
Length
4 1/2 in
Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Width
2"
Overall Height
2 in
Overall Length
4.5 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Overall Width
2 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Union FNPT x FNPT
Connection
FNPT x FNPT
Body Material
Cast Bronze ASTM B 584
Mechanism and Body Design
Inline
Item
Dual Check Valve
Flow Design
Dual
Max. Steam Pressure - Valves
Not Rated
Material of Construction
Low Lead Bronze
Max. Temp. - Valves
180 Degrees F
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Body Material - Valves
Bronze
Max. Pressure
175 psi
Connection Type - Check Valves
FNPT x FNPT
Standards
Asse Listed 1024, Nsf Listed - Standard 61, Annex G
Max. Temp.
180 Degrees F
Flow
25 gpm
Spring Material
Stainless Steel
Seat Material
Delrin
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Mounting Orientation
Horizontal, Vertical
Hazard Protection Level
Low Health Hazard
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
For Media
Water
Field Testable
Not Field Testable
Maximum Pressure - Operating
175 psi
Valve Series
700XL

Description

Dual Check Valve, Size 3/4 In., Connection Union FNPT x FNPT, Body Material Bronze, Max. Temp. 180 Degrees , Max. Pressure 175 psi, Length 4 1/2 in, Standards ASSE 1012, CSA, NSF/ANSI/CAN 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.