Fire Riser Check Valve, 2 in, Grooved, Ductile Iron, 200 psi
- Mfr # 2-F210R
- Zoro # G515778675
product price:
$
265.99
/ea
Free Shipping & Returns
Key Features
Connection Type
G
Body Material
DuctileIron
Min. Temp. - Valves
33° F
Overall Height
6.75 in
Length
6.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-F210R
- Zoro #
- G515778675
- UPC #
- 612052299815
- Country of Origin
- China
- Connection Type
- G
- Body Material
- DuctileIron
- Min. Temp. - Valves
- 33° F
- Mounting Position
- Vertical
- Color
- Red
- Max. Pressure
- 200 psi
- Includes
- Riser Check
- Max. Temp.
- 230 Degrees F
Dimensions
- Overall Height
- 6.75 in
- Length
- 6.4 in
- Width
- 4.38 in
Description
The Zurn 2-F210R Fire Riser Check is a zone water check to prevent system reversal of flow; as required by systems including sprinkler standpipe systems and fire department connections. The F210R Fire Riser Check includes tapped and plugged drilled holes for use with optional Check Trim Kit sold separately to complete Riser Check. Check Trim Kit includes two gauges, two isolation valves, fittings and drain valve.
- 2" Fire Riser Check
- Available in sizes 2", 2-1/2", 3", 4", 6", 8", 10", 12"
- Tapped and plugged drilled holes for use with optional Check Trim Kit (sold separately) to complete Riser Check
- Maximum Pressure: 300-PSI
- UL® Listed
- C-UL® Listed
- FM® Approved
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.