Hi Rng Lead Free 3/4" 600Xllu

  • Mfr # 34-600XLHRLU

  • Zoro # G8668105


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Height
5.5
Material
Stainless steel strainer screen features single-cap removal
Application
Residential;Commercial;PotableWater
Length
5.5
Width
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-600XLHRLU
Zoro #
G8668105
UPC #
612052046976
Country of Origin
United States

Dimensions

Height
5.5
Length
5.5
Width
2.6

Details

Item
Hi Rng Lead Free 3/4" 600Xllu
Material
Stainless steel strainer screen features single-cap removal
Application
Residential;Commercial;PotableWater
Features
Fiber union gasket ensures fast installation

Description

Hi Rng Lead Free 3/4 In. 600Xllu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.