Hr Valve Lead Free 1-1/2" 500Xl

  • Mfr # 112-500XLHR

  • Zoro # G8665962


product price: $2,586.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Length
9.3
Height
10.3
Material
Lead-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-500XLHR
Zoro #
G8665962
UPC #
889934075090
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
9.3
Height
10.3

Details

Item
Hr Valve Lead Free 1-1/2" 500Xl
Material
Lead-free

Description

Hr Valve Lead Free 1-1/2 In. 500Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.