Zoro Homepage

In-Line Single Check Valve, 34-40XL2

  • Mfr # 34-40XL2

  • Zoro # G8667755


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length
2
Material
300 series stainless steel springs resist corrosion
Width
2
Features
Domestic and commercial installation options add versatility
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-40XL2
Zoro #
G8667755
UPC #
612052221731
Country of Origin
Italy

Dimensions

Length
2
Width
2
Height
3

Details

Material
300 series stainless steel springs resist corrosion
Item
In-Line Single Check Valve,34-40XL2
Features
Domestic and commercial installation options add versatility

Description

In-Line Single Check Valve,34-40XL2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.