Zoro Homepage

Pressure Principle Backflow Preventer

  • Mfr # 12-375

  • Zoro # G013342583


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Body Material
Nylon
Includes
Reduced Pressure Principle Assembly
Spring Material
Stainless Steel
Flow
25 gpm
Standards
ANSI B1.20.1, ASSE Listed 1013, ASTM B 584, AWWA Compliant C511, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.4, cUPC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-375
Zoro #
G013342583
UPC #
612052101651
Country of Origin
United States

Dimensions

Overall Height
6.81 in
Overall Width
6 in
Connection Size - Side 1
1/2 in
Overall Length
8.88 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Pressure Principle Backflow Preventer
Body Material
Nylon
Includes
Reduced Pressure Principle Assembly
Spring Material
Stainless Steel
Flow
25 gpm
Standards
ANSI B1.20.1, ASSE Listed 1013, ASTM B 584, AWWA Compliant C511, Cross Connection Control and Hydraulic Research at the University of Southern California Approved, CSA Certified B64.4, cUPC Listed
Seat Material
Silicone
Maximum Pressure - Operating
175 psi
For Media
Potable Water
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Seal Material
Rubber
Mounting Orientation
Horizontal
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 1
NPT
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Female
Hazard Protection Level
High Health Hazard
Shut-Off Valve Included
Ball Valve
Maximum Pressure - Steam
175 psi
Includes Strainer
No Strainer
Includes Flood Protection
No Flood Protection
Valve Series
375

Description

Pressure Principle Backflow Preventer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.