Zoro Homepage

Pressure Reducing Valve 1-500Xlhr

  • Mfr # 1-500XLHR

  • Zoro # G8607600


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial;PotableWater
Material
Lead-free
Length
6.4
Height
6.5
Features
Short lay length and compact design allow it to install in tight spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-500XLHR
Zoro #
G8607600
UPC #
612052073682
Country of Origin
United States

Dimensions

Length
6.4
Height
6.5
Width
3.3

Details

Item
Pressure Reducing Valve 1-500Xlhr
Application
Commercial;PotableWater
Material
Lead-free
Features
Short lay length and compact design allow it to install in tight spaces

Description

Pressure Reducing Valve 1-500Xlhr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.