Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve

  • Mfr # 112-500XL3Y

  • Zoro # G303658707


product price: $1,636.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112-500XL3Y
Zoro #
G303658707
UPC #
612052318004
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Height
9 1/4 in
Height
9 1/4 in
Length
13 11/16 in
Overall Width
4 5/8 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Pressure Reducing Valve
Pressure Adjustment Range
25 to 75 psi
Valve Type
Pressure Reducing Valve
Compliance
ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Includes
Strainer
Application
Commercial Use, Residential Use
Factory Set Pressure
50 psi
Standards
ASSE 1003, CSA B356, cUPC
Preset Pressure Settings
50 psi
Strainer
Yes
Material
Lead Free Bronze, Stainless Steel
Pilot Adjustment - Minimum
25 psi
Port Design
Full Port
Operating Pressure - Maximum
400 psi
Includes Strainer
Strainer Included
Flow Rate - Continuous Maximum
77.4 gpm
Fluid Temperature - Maximum
140 Degrees F
For Media
Water
Union Type
Single
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Operating Pressure - Minimum
15 psi
Outlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
75 psi

Description

Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.