Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve 112-500Xlhlr

  • Mfr # 112-500XLHLR

  • Zoro # G8607494


product price: $2,483.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Application
Commercial;PotableWater
Height
10.3
Length
9.3
Material
Lead-free
Features
Short lay length and compact design allow it to install in tight spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-500XLHLR
Zoro #
G8607494
UPC #
612052073736
Country of Origin
United States

Dimensions

Height
10.3
Length
9.3
Width
5.3

Details

Item
Pressure Reducing Valve 112-500Xlhlr
Application
Commercial;PotableWater
Material
Lead-free
Features
Short lay length and compact design allow it to install in tight spaces

Description

Pressure Reducing Valve 112-500Xlhlr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.