Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve

  • Mfr # 114-500XL3Y

  • Zoro # G003658748


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4 in
Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-500XL3Y
Zoro #
G003658748
UPC #
612052317922
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Height
7 5/8 in
Overall Height
7 13/16 in
Length
10 1/2 in
Overall Width
2 3/4 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 1/4 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Pressure Reducing Valve
Application
Commercial Use, Residential Use
Factory Set Pressure
50 psi
Compliance
ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Standards
ASSE 1003, CSA B356, cUPC
Preset Pressure Settings
50 psi
Valve Type
Pressure Reducing Valve
Includes
Strainer
Pressure Adjustment Range
25 to 75 psi
Material
Lead Free Bronze, Stainless Steel
Strainer
Yes
Outlet Connection Gender
Female
Operating Pressure - Minimum
15 psi
Includes Strainer
Strainer Included
Pilot Adjustment - Maximum
75 psi
Flow Rate - Continuous Maximum
54.7 gpm
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Inlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Minimum
25 psi
Union Type
Single
For Media
Water
Operating Pressure - Maximum
400 psi
Fluid Temperature - Maximum
140 Degrees F
Outlet Connection Type
NPT
Port Design
Full Port
Inlet Connection Gender
Female

Description

Pressure Reducing Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.