Pressure Reducing Valve 114-500Xlhlr

  • Mfr # 114-500XLHLR

  • Zoro # G8607765


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Height
4.8
Length
8.3
Material
Lead-free
Width
8.3
Features
Short lay length and compact design allow it to install in tight spaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-500XLHLR
Zoro #
G8607765
UPC #
612052084473
Country of Origin
United States

Dimensions

Height
4.8
Length
8.3
Width
8.3

Details

Item
Pressure Reducing Valve 114-500Xlhlr
Material
Lead-free
Features
Short lay length and compact design allow it to install in tight spaces

Description

Pressure Reducing Valve 114-500Xlhlr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.