Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve, 12-NR3XLC

  • Mfr # 12-NR3XLC

  • Zoro # G7737309


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Width
2.8
Height
5.5
Features
Short lay length and compact design installs in tight spaces
Length
5.5
Material
Quality integral stainless steel strainer screen holds up over time
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-NR3XLC
Zoro #
G7737309
UPC #
612052075686
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8
Height
5.5
Length
5.5

Details

Item
Pressure Reducing Valve,12-NR3XLC
Features
Short lay length and compact design installs in tight spaces
Material
Quality integral stainless steel strainer screen holds up over time

Description

Pressure Reducing Valve,12-NR3XLC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.