Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve

  • Mfr # 2-500XL3HR

  • Zoro # G703658765


product price: $2,274.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-500XL3HR
Zoro #
G703658765
UPC #
612052318035
Country of Origin
China

Dimensions

Pipe Size
2 in
Length
7 3/16 in
Height
11 in
Overall Height
11 3/16 in
Outlet Connection Size
2 in
Overall Width
4 5/8 in
Inlet Connection Size
2 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Pressure Reducing Valve
Valve Type
High Range Pressure Reducing Valve
Preset Pressure Settings
50 psi
Pressure Adjustment Range
75 to 125 psi
Compliance
ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Standards
ASSE 1003, CSA B356, cUPC
Strainer
No
Application
Commercial Use, Residential Use
Material
Lead Free Bronze, Stainless Steel
Factory Set Pressure
50 psi
Union Type
Single
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Pilot Adjustment - Minimum
75 psi
Port Design
Full Port
Operating Pressure - Minimum
60 psi
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
125 psi
Outlet Connection Gender
Female
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
400 psi
Includes Strainer
Strainer Not Included
Inlet Connection Type
NPT
Flow Rate - Continuous Maximum
100.1 gpm
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Inlet Connection Gender
Female

Description

Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.