Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Reducing Valve

  • Mfr # 2-500XL3Y

  • Zoro # G703658802


product price: $2,380.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-500XL3Y
Zoro #
G703658802
UPC #
612052318073
Country of Origin
China

Dimensions

Pipe Size
2 in
Height
11 in
Overall Height
11 3/16 in
Length
15 1/4 in
Inlet Connection Size
2 in
Overall Width
4 5/8 in
Outlet Connection Size
2 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Cast Bronze
Max. Pressure
400 psi
Max. Temp.
140 Degrees F
Item
Pressure Reducing Valve
Compliance
ASSE(R) Listed 1003, CSA(R) Certified, IAPMO(R) Listed, NSF/ANSI 61 /CAN 61 & 372
Material
Lead Free Bronze, Stainless Steel
Standards
ASSE 1003, CSA B356, cUPC
Application
Commercial Use, Residential Use
Preset Pressure Settings
50 psi
Factory Set Pressure
50 psi
Strainer
Yes
Pressure Adjustment Range
25 to 75 psi
Includes
Strainer
Valve Type
Pressure Reducing Valve
Includes Strainer
Strainer Included
Pilot Adjustment - Minimum
25 psi
Operating Pressure - Minimum
15 psi
Flow Rate - Continuous Maximum
100.1 gpm
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Union Type
Single
Port Design
Full Port
Pilot Adjustment - Maximum
75 psi
For Media
Water
Inlet Connection Type
NPT
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
400 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Outlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating

Description

Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.