Zoro Homepage

Pressure Reducing Valve, 2" Inlet, NPT

  • Mfr # 2-600XL3C

  • Zoro # G815079298


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Light Commercial Use, Residential Use
For Media
Water
Operating Pressure - Maximum
400 psi
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-600XL3C
Zoro #
G815079298
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Inlet Connection Size
2 in
Overall Width
4 9/16 in
Outlet Connection Size
2 in
Overall Height
10 in

Details

Item
Pressure Reducing Valve
Body Material
Brass
Application
Light Commercial Use, Residential Use
For Media
Water
Operating Pressure - Maximum
400 psi
Port Design
Full Port
Flow Rate - Continuous Maximum
157 gpm
Factory Set Pressure
50 psi
Flow Rate - Intermittent Maximum
209 gpm
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
15 psi
Pilot Adjustment - Minimum
15 psi
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Pilot Adjustment - Maximum
75 psi
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Type
Solder

Description

Pressure Reducing Valve,2" Inlet,NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.