Zoro Homepage

Pressure Reducing Valve, FNPT, 4-5/8" L

  • Mfr # 34-625XLSULU

  • Zoro # G8040658


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT Union x Union
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-625XLSULU
Zoro #
G8040658
UPC #
612052276977
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Length
4 5/8 in
Height
5 1/2 in
Overall Height
2 7/8 in
Inlet Connection Size
3/4 in
Overall Width
5 5/8 in

Details

Connection Type
FNPT Union x Union
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Includes
Strainer
Preset Pressure Settings
50 psi
Valve Type
Standard
Application
Separate Strainer Cap Allows Clean Task to be Completed Very Rapidly
Standards
ASSE 1003, CSA Certified, IAPMO
Material
Lead Free Bronze
Compliance
ANSI/NSF 61
Pressure Adjustment Range
25 to 75 psi
Strainer
Yes
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Pilot Adjustment - Maximum
75 psi
Port Design
Full Port
Union Type
No Union
Outlet Connection Gender
Female
Fluid Temperature - Maximum
140 Degrees F
Includes Strainer
Strainer Included
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
For Media
Water
Operating Pressure - Minimum
25 psi
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
25 psi
Operating Pressure - Maximum
300 psi
Flow Rate - Continuous Maximum
25.1 gpm
NSF Certifications for Food and Drinking Water
NSF 61

Description

Pressure Reducing Valve,FNPT,4-5/8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.