Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prv Dbl Mtr Hi Range 3/4" 600Xl

  • Mfr # 34-600XLDMHR

  • Zoro # G8668309


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze threaded bell and stainless steel adjustment bolt protect against corrosion
Height
6.5
Length
6.4
Features
Stainless steel strainer screen features single-cap removal for reduced cleaning time
Width
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-600XLDMHR
Zoro #
G8668309
UPC #
612052233901
Country of Origin
United States

Dimensions

Height
6.5
Length
6.4
Width
3.3

Details

Item
Prv Dbl Mtr Hi Range 3/4" 600Xl
Material
Bronze threaded bell and stainless steel adjustment bolt protect against corrosion
Features
Stainless steel strainer screen features single-cap removal for reduced cleaning time

Description

Prv Dbl Mtr Hi Range 3/4 In. 600Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.