Zoro Homepage

Reduced Pressure Principle Backflow Prev

  • Mfr # 4-375AST

  • Zoro # G7513175


product price: $6,721.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
304L Stainless Steel
Seat Material
Plastic
Overall Height
24.25 in
Spring Material
Stainless Steel
Standards
ASSE Listed 1013, AWWA Compliant C511, C-UL Classified, CSA Certified B64.4, cUPC Listed, FM Approved, NSF/ANSI/CAN 61, UL Classified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-375AST
Zoro #
G7513175
UPC #
612052112244
Country of Origin
United States

Dimensions

Overall Height
24.25 in
Overall Length
50 in
Overall Width
12.5 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Check Valve Length
16 5/8 in

Details

Item
Reduced Pressure Principle Backflow Prev
Body Material
304L Stainless Steel
Seat Material
Plastic
Spring Material
Stainless Steel
Standards
ASSE Listed 1013, AWWA Compliant C511, C-UL Classified, CSA Certified B64.4, cUPC Listed, FM Approved, NSF/ANSI/CAN 61, UL Classified
Mounting Orientation
Horizontal
Operating Temperature - Maximum
140 Degrees F
Shut-Off Valve Included
NRS Gate Valve
Seal Material
Buna-N, EPDM
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Includes Strainer
No Strainer
For Media
Water
Maximum Pressure - Operating
175 psi
Valve Series
375AST

Description

Reduced Pressure Principle Backflow Prev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.