Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reduced Pressure Principle Backflow Prev

  • Mfr # 4-375ASTOSY

  • Zoro # G7508969


product price: $8,379.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Body Material
304L Stainless Steel
Seat Material
Plastic
Standards
ASSE Listed 1013, AWWA Compliant C511, C-UL Classified, CSA Certified B64.4, cUPC Listed, FM Approved, NSF/ANSI/CAN 61, UL Classified
Overall Height
32 in
Spring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-375ASTOSY
Zoro #
G7508969
UPC #
612052112237
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
12.5 in
Overall Length
50 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in

Details

Item
Reduced Pressure Principle Backflow Prev
Body Material
304L Stainless Steel
Seat Material
Plastic
Standards
ASSE Listed 1013, AWWA Compliant C511, C-UL Classified, CSA Certified B64.4, cUPC Listed, FM Approved, NSF/ANSI/CAN 61, UL Classified
Spring Material
Stainless Steel
Maximum Pressure - Operating
175 psi
Shut-Off Valve Included
OSY Gate Valve
Connection Type - Side 1
Flange
Includes Strainer
No Strainer
Connection Type - Side 2
Flange
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Horizontal
Seal Material
Buna-N, EPDM
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Valve Series
375AST

Description

Reduced Pressure Principle Backflow Prev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.