Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 212-375A

  • Zoro # G3425606


product price: $5,783.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Body Material
Ductile Iron
Temp. Range
33 Degrees to 140 Degrees F
Width
11-3/4"
Pipe Size
2-1/2"
Standards
ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-375A
Zoro #
G3425606
UPC #
612052072579
Country of Origin
United States

Dimensions

Width
11-3/4"
Pipe Size
2-1/2"
Size
2-1/2"
Length
35-1/8"
Overall Width
11.75 in
Overall Height
27.38 in
Overall Length
35.13 in
Connection Size - Side 1
2 1/2 in
Check Valve Length
20 1/8 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Ductile Iron
Temp. Range
33 Degrees to 140 Degrees F
Standards
ASSE 1013, Foundation for Cross Section Control and Hydraulic Reaeearch At USC
Max. Pressure
175 psi
Connection
Flanged
Max. Temp.
140 Degrees F
Compliance
IAPMO, CSA, UL, C-UL, FM
Series
Wilkins 375
Material of Construction
Epoxy Coated Ductile Iron Body
Spring Material
Stainless Steel
Flow
327 gpm
Maximum Pressure - Operating
175 psi
Operating Temperature - Minimum
33 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Check Mechanism Material
Plastic
Hazard Protection Level
High Health Hazard
Shut-Off Valve Included
NRS Gate Valve
Seal Material
EPDM
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Includes Strainer
No Strainer
Valve Series
375A

Description

Backflow Preventer, Reduced Pressure Principle, Size 2 1/2 In, Flanged x Flanged Connection, Material of Construction Epoxy Coated Ductile Iron Body, Temp. Range 33-140 F, Max. Temp. 140 F, Max. Pressure 175 PSI, Width 11 3/4 In., Length 35 1/8 In., Standards ASSE 1013, Compliance IAPMO, CSA, UL,C-UL, FM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.