Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit

  • Mfr # RK114-350

  • Zoro # G613342426


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Ball Valve, (2) Poppet, (2) Seal Retainer, (2) Seal Washer, (2) Seat, (2) Sleeve/#1 Seat, (2) Spring and Spring Retainer #2, No. 2 Seat, Bolt, O-Ring, No. 1 Spring Retainer
Product Type
Repair Kit
Compatible Valve Size
1 1/4 in to 2 in
Compatible with Mfr. Model No.
114-350, 114-350XL, 2-350, 2-350XL
Compatible Manufacturer Model Number
114-350, 114-350XL, 2-350, 2-350XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK114-350
Zoro #
G613342426
UPC #
612052093871
Country of Origin
United States

Dimensions

Compatible Valve Size
1 1/4 in to 2 in

Details

Item
Repair Kit
Includes
(2) Ball Valve, (2) Poppet, (2) Seal Retainer, (2) Seal Washer, (2) Seat, (2) Sleeve/#1 Seat, (2) Spring and Spring Retainer #2, No. 2 Seat, Bolt, O-Ring, No. 1 Spring Retainer
Product Type
Repair Kit
Compatible with Mfr. Model No.
114-350, 114-350XL, 2-350, 2-350XL
Compatible Manufacturer Model Number
114-350, 114-350XL, 2-350, 2-350XL
Compatible with Manufacturer Model Number
114-350, 114-350XL, 2-350, 2-350XL
For Use with Mfr Model Number
114-350, 114-350XL, 2-350, 2-350XL
Compatible Manufacturer Part Number
114-350, 114-350XL, 2-350, 2-350XL
Compatible with Series
350, 350XL, RK114-350
For Use With Mfr. Model Number
114-350, 114-350XL, 2-350, 2-350XL
Compatible with Manufacturer Model No.
114-350, 114-350XL, 2-350, 2-350XL
Compatible Pump Manufacturer Part Number
114-350, 114-350XL, 2-350, 2-350XL
Compatible Mfr. Model Number
114-350, 114-350XL, 2-350, 2-350XL

Description

Repair Kit, Includes (2) Ball Valve, (2) Poppet, (2) Seal Retainer, (2) Seal Washer, (2) Seat, (2) Sleeve/#1 Seat, (2) Spring and Spring Retainer #2, No. 2 Seat, Bolt, O-Ring, No. 1 Spring Retainer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.