Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit

  • Mfr # RK114-950XLR

  • Zoro # G813342400


product price: $66.45
/ea

Key Features

Includes
Check Seal Ring, Lubricant, O-Rings
Product Type
Repair Kit
Compatible Valve Size
1 1/4 in to 2 in
Compatible with Mfr. Model No.
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
Compatible Manufacturer Model Number
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK114-950XLR
Zoro #
G813342400
UPC #
612052090108
Country of Origin
Switzerland

Dimensions

Compatible Valve Size
1 1/4 in to 2 in

Details

Item
Repair Kit
Includes
Check Seal Ring, Lubricant, O-Rings
Product Type
Repair Kit
Compatible with Mfr. Model No.
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
Compatible Manufacturer Model Number
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
Compatible with Manufacturer Model Number
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
For Use with Mfr Model Number
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
Compatible Manufacturer Part Number
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
Compatible with Series
950XL, 950XLT, 950XLT2
For Use With Mfr. Model Number
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
Compatible with Manufacturer Model No.
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
Compatible Pump Manufacturer Part Number
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2
Compatible Mfr. Model Number
114-950XLT, 114-950XLT2, 2-950XL, 2-950XLT, 2-950XLT2

Description

Repair Kit, Includes Check Seal Ring, Lubricant, O-Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.