Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

St Stl Trim Lead Free 3/4" 70Xl

  • Mfr # 34-70XLSS

  • Zoro # G8666909


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Height
5.5
Length
5.5
Material
Lead-free bronze and composite construction offers corrosion-resistance
Width
2.8
Features
Widest range of end connections provide easy installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-70XLSS
Zoro #
G8666909
UPC #
612052226316
Country of Origin
United States

Dimensions

Height
5.5
Length
5.5
Width
2.8

Details

Item
St Stl Trim Lead Free 3/4" 70Xl
Material
Lead-free bronze and composite construction offers corrosion-resistance
Features
Widest range of end connections provide easy installation

Description

St Stl Trim Lead Free 3/4 In. 70Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.