Zoro Homepage

Stainless Steel W/ Ag-11 3/4" 375

  • Mfr # 34-375STAG

  • Zoro # G8667301


product price: $3,791.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
All stainless steel and engineered plastic construction resists corrosion
Height
3.5
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-375STAG
Zoro #
G8667301
UPC #
612052112121
Country of Origin
United States

Dimensions

Height
3.5
Length
9

Details

Item
Stainless Steel W/ Ag-11 3/4" 375
Material
All stainless steel and engineered plastic construction resists corrosion

Description

Stainless Steel W/ Ag-11 3/4 In. 375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.