St/Steel Lead Free 3/4" 70Xldm
Mfr # 34-70XLDMSS
Zoro # G8666251
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Material
Lead-free bronze and composite construction offers corrosion-resistance
Height
5.5
Length
5.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-70XLDMSS
Zoro #
G8666251
UPC #
612052233956
Country of Origin
United States
Dimensions
Height
5.5
Length
5.5
Details
Item
St/Steel Lead Free 3/4" 70Xldm
Material
Lead-free bronze and composite construction offers corrosion-resistance
Description
St/Steel Lead Free 3/4 In. 70Xldm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.