Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve

  • Mfr # 12-ZW1070XLC

  • Zoro # G8666443


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Application
Residential;Commercial
Material
Low-lead law compliant
Height
2.4
Width
3.5
Features
Multiple end configurations make this valve suitable for all residential and commercial installations.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-ZW1070XLC
Zoro #
G8666443
UPC #
612052075075
Country of Origin
United States

Dimensions

Height
2.4
Width
3.5
Length
5

Details

Item
Thermostatic Mixing Valve
Application
Residential;Commercial
Material
Low-lead law compliant
Features
Multiple end configurations make this valve suitable for all residential and commercial installations.

Description

Thermostatic Mixing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.