Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tp1100A-4C-150C - Temperature And Pressu

  • Mfr # TP1100A-4C-150C

  • Zoro # G8669079


product price: $43.55
/ea

Key Features

Application
Residential;Commercial
Length
6.5
Height
1.25
Width
1.25
Features
Commonly used on residential water heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP1100A-4C-150C
Zoro #
G8669079
UPC #
612052032603
Country of Origin
United States

Dimensions

Length
6.5
Height
1.25
Width
1.25

Details

Item
Tp1100A-4C-150C - Temperature And Pressu
Application
Residential;Commercial
Features
Commonly used on residential water heaters

Description

Tp1100A-4C-150C - Temperature And Pressu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.