Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Breaker, 3/4 In., FNPT x FNPT

  • Mfr # 34-35XL

  • Zoro # G4452506


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
Size
3/4"
Connection Type
FNPT x FNPT
Max. Pressure
125 psi
Seal
Buna Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-35XL
Zoro #
G4452506
UPC #
612052068374
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Width
1 1/2 in
Height
2 15/16 in
Pipe Size
3/4"
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
2.94 in
Nominal Valve Size
3/4 in

Details

Body Material
Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
Connection Type
FNPT x FNPT
Max. Pressure
125 psi
Seal
Buna Nitrile
Item
Vacuum Breaker
Standards
ASSE 1001, CSA, IAPMO
Material of Construction
Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
Temp. Range
180 Degrees F
Connection
FNPT x FNPT
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Gender - Side 2
Female
Maximum Pressure - Operating
125 psi
Connection Type - Side 1
NPT
Flow
30 gpm
Connection Gender - Side 1
Female
Includes Atmospheric Vent
Atmospheric Vent Included
Operating Temperature - Maximum
180 Degrees F
Hazard Protection Level
High Health Hazard
Spring Material
Bronze
Connection Type - Side 2
NPT
For Media
Water
Seal Material
Buna-N
Body Finish
Rough Brass
Valve Series
35XL

Description

Vacuum Breaker, Size 3/4 in, Connection Type FNPT x FNPT, Material of Construction Cast Brass, Cast Bronze, Polypropylene, Silicone, Ultem, Seal Buna Nitrile, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 2 15/16 in, Width 1 1/2 in, Standards ASSE Listed 1001, CSA, IAPMO, NSF/ANSI 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.