Zoro Homepage

Vacuum Breaker, 3/4 In., GHT

  • Mfr # BFP-9

  • Zoro # G4452533


product price: $18.99
/ea

Key Features

Body Material
Brass, Stainless Steel
Size
3/4"
Connection Type
GHT
Max. Pressure
125 psi
Seal
Buna Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFP-9
Zoro #
G4452533
UPC #
612052070506
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Height
1 1/4 in
Width
1 5/16 in
Pipe Size
3/4"
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Overall Length
1.47 in
Nominal Valve Size
3/4 in

Details

Body Material
Brass, Stainless Steel
Connection Type
GHT
Max. Pressure
125 psi
Seal
Buna Nitrile
Item
Vacuum Breaker
Material of Construction
Brass, Stainless Steel
Temp. Range
180 Degrees F
Standards
ASSE 1001, IAPMO
Connection
GHT
Flow
10 gpm
Seal Material
Buna-N
Hose Bib Securing Mechanism
Break-Away Set Screw
Body Finish
Rough Brass
Hazard Protection Level
Low Health Hazard
Includes
Set Screw
Connection Type - Side 2
GHT
Connection Type - Side 1
GHT
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Spring Material
Stainless Steel
Connection Gender - Side 1
Female
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Maximum Pressure - Operating
125 psi
Connection Gender - Side 2
Male
Valve Series
BFP

Description

Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Brass, Stainless Steel, Seal Buna Nitrile, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 1 1/4 in, Width 1 5/16 in, Standards ASSE Listed 1011, cUPC Listed, Set Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.