Zoro Homepage

Valve, 1" Pipe Size, Single Union FNPT

  • Mfr # 1-70XL

  • Zoro # G3784748


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
FNPT Union x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-70XL
Zoro #
G3784748
UPC #
612052029955
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1"
Length
5 in
Height
6 11/16 in
Outlet Connection Size
1 in
Overall Width
3 5/16 in
Overall Height
6 1/2 in
Inlet Connection Size
1 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Application
Residential and Commercial
Standards
ASSE 1003, CSA, IAPMO, NSF
Material
Lead Free Bronze
Strainer
Yes
Preset Pressure Settings
50 psi
Valve Type
Standard
Pressure Adjustment Range
25 to 75 psi
Compliance
ANSI/NSF 61
Operating Pressure - Minimum
25 psi
Pilot Adjustment - Maximum
75 psi
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Pilot Adjustment - Minimum
25 psi
Includes Strainer
Strainer Included
Inlet Connection Gender
Female
Fluid Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Union Type
Single
Outlet Connection Type
NPT
Port Design
Full Port
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Flow Rate - Continuous Maximum
42.3 gpm
Operating Pressure - Maximum
300 psi

Description

Valve,1" Pipe Size,Single Union FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.