Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, 3/4" Pipe Size, Single Union FNPT

  • Mfr # 34-70XL

  • Zoro # G3784669


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
FNPT Union x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-70XL
Zoro #
G3784669
UPC #
612052029931
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4"
Height
6 in
Length
6 in
Overall Height
5 1/2 in
Outlet Connection Size
3/4 in
Overall Width
2 13/16 in
Inlet Connection Size
3/4 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Strainer
Yes
Pressure Adjustment Range
25 to 75 psi
Valve Type
Standard
Compliance
ANSI/NSF 61
Preset Pressure Settings
50 psi
Standards
ASSE 1003, CSA, IAPMO, NSF
Application
Residential and Commercial
Material
Lead Free Bronze
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Inlet Connection Type
NPT
Union Type
Single
Operating Pressure - Minimum
25 psi
Pilot Adjustment - Maximum
75 psi
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Minimum
25 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Outlet Connection Gender
Female
Fluid Temperature - Maximum
140 Degrees F
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Port Design
Full Port
Includes Strainer
Strainer Included
Flow Rate - Continuous Maximum
25.1 gpm

Description

Valve,3/4" Pipe Size,Single Union FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.