Zoro Homepage

Valve Backflow Test Kit 5

  • Mfr # TG-5

  • Zoro # G8666531


product price: $4,416.99
/ea
Free Shipping & Returns

Key Features

Height
10.5
Material
316 stainless steel internals resist corrosion
Length
19.25
Features
Flexible design allows testing of all brands of Pressure Type Vacuum Breakers, Double Check Valves, and Reduced Pressure Principle Backflow Prevention Assemblies
Width
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-5
Zoro #
G8666531
UPC #
612052044835
Country of Origin
China

Dimensions

Height
10.5
Length
19.25
Width
10.5

Details

Item
Valve Backflow Test Kit 5
Material
316 stainless steel internals resist corrosion
Features
Flexible design allows testing of all brands of Pressure Type Vacuum Breakers, Double Check Valves, and Reduced Pressure Principle Backflow Prevention Assemblies

Description

Valve Backflow Test Kit 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.