Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Repair Kit

  • Mfr # RK1-625XL3

  • Zoro # G015079029


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Includes
Adjustment Bolt, Cartridge, Friction Ring, High Range Spring, Locknut, Screen, Spring, Spring Disc, Strainer Cap O-Ring, Union Gasket
Material
EPDM, Resin, Rubber, Stainless Steel
Compatible with Manufacturer Model Number
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
Product Type
Valve Repair Kit
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1-625XL3
Zoro #
G015079029
UPC #
-
Country of Origin
United States

Details

Item
Valve Repair Kit
Includes
Adjustment Bolt, Cartridge, Friction Ring, High Range Spring, Locknut, Screen, Spring, Spring Disc, Strainer Cap O-Ring, Union Gasket
Material
EPDM, Resin, Rubber, Stainless Steel
Compatible with Manufacturer Model Number
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
Product Type
Valve Repair Kit
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
For Use with Mfr Model Number
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
Compatible Manufacturer Model Number
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
For Use With Mfr. Model Number
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
Compatible with Mfr. Model No.
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
Compatible with Manufacturer Model No.
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
Compatible Pump Manufacturer Part Number
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
Compatible Manufacturer Part Number
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR
Compatible Mfr. Model Number
1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes Adjustment Bolt, Cartridge, Friction Ring, High Range Spring, Locknut, Screen, Spring, Spring Disc, Strainer Cap O-Ring, Union Gasket, Compatible with Series Not Applicable, Material EPDM, Resin, Rubber, Stainless Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F, Compatible with Manufacturer Model Number - New 1-625XL3, 1-625XL3C, 1-625XL3DU, 1-625XL3DUC, 1-625XL3G, 1-625XL3HR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.