Zoro Homepage

Valve Repair Kit

  • Mfr # RK112-600XL3

  • Zoro # G415079131


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM, Resin, Rubber, Stainless Steel
Includes
Adjustment Bolt, Cartridge, Friction Ring, High Range Spring, Locknut, Screen, Spring, Spring Disc, Strainer Cap O-Ring, Two Union Gaskets
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Product Type
Valve Repair Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK112-600XL3
Zoro #
G415079131
UPC #
-
Country of Origin
United States

Details

Item
Valve Repair Kit
Material
EPDM, Resin, Rubber, Stainless Steel
Includes
Adjustment Bolt, Cartridge, Friction Ring, High Range Spring, Locknut, Screen, Spring, Spring Disc, Strainer Cap O-Ring, Two Union Gaskets
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Product Type
Valve Repair Kit
Compatible with Manufacturer Model Number
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR
For Use with Mfr Model Number
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR
Compatible Manufacturer Model Number
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR
For Use With Mfr. Model Number
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR
Compatible with Mfr. Model No.
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR
Compatible with Manufacturer Model No.
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR
Compatible Pump Manufacturer Part Number
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR
Compatible Manufacturer Part Number
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR
Compatible Mfr. Model Number
112-600XL3, 112-600XL3C, 112-600XL3DU, 112-600XL3DUC, 112-600XL3G, 112-600XL3HR

Description

Valve Repair Kit, Product Type Valve Repair Kit, Includes Adjustment Bolt, Cartridge, Friction Ring, High Range Spring, Locknut, Screen, Spring, Spring Disc, Strainer Cap O-Ring, Two Union Gaskets, Compatible with Series Not Applicable, Material EPDM, Resin, Rubber, Stainless Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 32 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.