Zoro Homepage

W/ Cpvc Lead Free 1" Nr3Xl

  • Mfr # 1-NR3XLCPVC

  • Zoro # G8667800


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-NR3XLCPVC
Zoro #
G8667800
UPC #
670240606012
Country of Origin
United States

Dimensions

Pipe Size
1"

Details

Body Material
PVC
Item
W/ Cpvc Lead Free 1" Nr3Xl

Description

W/ Cpvc Lead Free 1 In. Nr3Xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.