Zoro Homepage

Water Pressure Reducing Valve, 1-1/4 In.

  • Mfr # 114-500XLYSBR

  • Zoro # G5064385


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Inlet Size
1 1/4"
Connection Type
FNPT x FNPT
Body Material
Bronze
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114-500XLYSBR
Zoro #
G5064385
UPC #
612052073668
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Inlet Size
1 1/4"
Height
9 1/4 in
Length
13 1/8 in
Overall Height
7 7/8 in
Inlet Connection Size
1 1/4 in
Overall Width
12 11/16 in

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Preset Pressure Settings
50 psi
Pressure Adjustment Range
25 to 75 psi
Valve Type
Standard
Standards
Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61
Application
Commercial or Industrial Pressure Reduction
Strainer
No
Material
Low Lead Bronze
Material of Construction
Low Lead Cast Bronze
Connection
Union x FNPT
Factory Set Pressure
50 psi
Flow Rate - Continuous Maximum
54.7 gpm
For Media
Water
Port Design
Full Port
Pilot Adjustment - Maximum
75 psi
Inlet Connection Type
NPT
Operating Pressure - Minimum
25 psi
Includes Strainer
Strainer Included
Pilot Adjustment - Minimum
25 psi
Outlet Connection Gender
Female
Fluid Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
300 psi
Outlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Union Type
Single
Inlet Connection Gender
Female
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61

Description

Water Pressure Reducing Valve, Material of Construction Low Lead Cast Bronze, Inlet/Outlet 1-1/4 In., Union x FNPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25 to 75 psi, Pressure Setting 50 psi, Max. Temp. (F) 140 Degrees , Height (In.) 9-1/4, Length (In.) 13-1/8, Certification Lead Plumbing Law Certified by IAPMO R&T, Annex G Certified by NSF International, CSA, Standards NSF listed -Standard 61, annex G, Compliance ASSE listed 1003 , IAPMO, City of Los Angeles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.