Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve

  • Mfr # 1-20XLEPEX

  • Zoro # G2391616


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Integral Male Expansion PEX
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-20XLEPEX
Zoro #
G2391616
UPC #
612052300535
Country of Origin
China

Dimensions

Pipe Size
1"
Height
4.375
Overall Height
4 in
Length
5
Overall Width
1 3/4 in
Width
1.75
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
Integral Male Expansion PEX
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Standards
ASSE 1003, CSA B356, cUPC, Safe Drinking Water Act Compliant
Valve Type
Pressure Reducing
Preset Pressure Settings
50 psi
Disc Material
Elastomer
Compliance
ASSE 1003, CSA B356, cUPC
Application
Residential;Commercial
Seat Material
EPDM
Includes
Strainer
Strainer
Yes
Pressure Adjustment Range
25 to 75 psi
Factory Set Pressure
50 psi
Material
Quality integral stainless steel strainer screen holds up over time
Features
Compact design and short lay length ensures ease of installation in any application from new construction to replacement
Union Type
No Union
Pilot Adjustment - Maximum
75 psi
Flow Rate - Continuous Maximum
42.3 gpm
Port Design
Full Port
Operating Pressure - Minimum
25 psi
Pilot Adjustment - Minimum
25 psi
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 61
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Fluid Temperature - Maximum
140 Degrees F
For Media
Water
Operating Pressure - Maximum
300 psi

Description

Water Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.