Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve

  • Mfr # 1-NR3XLDULU

  • Zoro # G108230313


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Connection Type
FNPT
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-NR3XLDULU
Zoro #
G108230313
UPC #
612052075808
Country of Origin
India

Dimensions

Pipe Size
1 in
Overall Height
5 1/2 in
Length
4 in
Height
6 1/4 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in
Overall Width
2 13/16 in

Details

Connection Type
FNPT
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Disc Material
Elastomer
Pressure Adjustment Range
25 to 75 psi
Seat Material
EPDM
Factory Set Pressure
50 psi
Standards
ASSE 1003, CSA, IAPMO
Strainer
Yes
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Preset Pressure Settings
50 psi
Valve Type
Pressure Reducing
Material
Low Lead Cast Bronze
Application
Commercial Use, Residential Use
Outlet Connection Gender
Female
Union Type
No Union
Inlet Connection Gender
Female
Operating Pressure - Minimum
15 psi
Includes Strainer
Strainer Included
NSF Certifications for Food and Drinking Water
NSF 61
Flow Rate - Continuous Maximum
42.3 gpm
For Media
Water
Outlet Connection Type
NPT
Fluid Temperature - Maximum
140 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Minimum
15 psi
Inlet Connection Type
NPT
Port Design
Full Port
Operating Pressure - Maximum
400 psi
Pilot Adjustment - Maximum
75 psi

Description

Water Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.