Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve

  • Mfr # 112-600XLHR

  • Zoro # G308230397


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Connection Type
Single Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-600XLHR
Zoro #
G308230397
UPC #
612052094045
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Height
10 5/16 in
Height
10 in
Length
9 1/8 in
Overall Width
5 5/16 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Connection Type
Single Union
Body Material
Cast Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Material
Low Lead Cast Bronze
Compliance
ASSE 1003, City of Los Angeles, CSA, IAPMO, NSF/ANSI/CAN 6
Pressure Adjustment Range
25 to 75 psi
Preset Pressure Settings
50 psi
Application
Commercial Use, Residential Use
Strainer
Yes
Standards
ASSE 1003, City of Los Angeles Approved, CSA, IAPMO
Valve Type
Pressure Reducing
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Includes
Strainer
Fluid Temperature - Maximum
140 Degrees F
Inlet Connection Gender
Female
Operating Pressure - Maximum
300 psi
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
25 psi
NSF Certifications for Food and Drinking Water
NSF 61
Union Type
Single
Outlet Connection Type
NPT
Includes Strainer
Strainer Included
Operating Pressure - Minimum
25 psi
Flow Rate - Continuous Maximum
77.4 gpm
Pilot Adjustment - Maximum
75 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
For Media
Water
Outlet Connection Gender
Female
Port Design
Full Port

Description

Water Pressure Reducing Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.