Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 1/2 In.

  • Mfr # 12-500XLYSBR

  • Zoro # G5064315


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Inlet Size
1/2"
Connection Type
FNPT x FNPT
Body Material
Bronze
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-500XLYSBR
Zoro #
G5064315
UPC #
612052075655
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Inlet Size
1/2"
Length
8 1/4 in
Height
7 in
Overall Height
2 3/16 in
Inlet Connection Size
1/2 in
Overall Width
3 in

Details

Connection Type
FNPT x FNPT
Body Material
Bronze
Max. Pressure
300 psi
Max. Temp.
140 Degrees F
Item
Water Pressure Reducing Valve
Preset Pressure Settings
50 psi
Material
Low Lead Bronze
Standards
Annex G, Annex G NSF International, ASSE Listed 1003 , City of Los Angeles, CSA, IAPMO, Lead Plumbing Law IAPMO R&T, NSF 61
Strainer
No
Valve Type
Standard
Application
Commercial or Industrial Pressure Reduction
Pressure Adjustment Range
25 to 75 psi
Connection
Union x FNPT
Material of Construction
Low Lead Cast Bronze
Seat Material
Stainless Steel
Factory Set Pressure
50 psi
Operating Pressure - Minimum
25 psi
For Media
Water
Outlet Connection Type
NPT
Flow Rate - Continuous Maximum
16.6 gpm
Includes Strainer
Strainer Included
Port Design
Full Port
Operating Pressure - Maximum
300 psi
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
25 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Pilot Adjustment - Maximum
75 psi
Union Type
Single
Fluid Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPT
Outlet Connection Gender
Female

Description

Water Pressure Reducing Valve, Material of Construction Low Lead Cast Bronze, Inlet/Outlet 1/2 In., Union x FNPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25 to 75 psi, Pressure Setting 50 psi, Max. Temp. (F) 140 Degrees , Height (In.) 7, Length (In.) 8-1/4, Certification Lead Plumbing Law Certified by IAPMO R&T, Annex G Certified by NSF International, CSA, Standards NSF listed -Standard 61, annex G, Compliance ASSE listed 1003 , IAPMO, City of Los Angeles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.